BIOCLAVE AUTOCLAVE 16L

  • Mfr # B4000

  • Zoro # G7526224


product price:  $6,398.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Temp. Range (C)
121 Degrees to 134 Degrees C
Width
22"
Voltage
120/230V AC
Wattage
1,600 W
Temp. Range
121 Degrees to 134 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B4000
Zoro #
G7526224
UPC #
-
Country of Origin
China

Dimensions

Width
22"
Overall Width
22 in
Chamber Diameter
9 3/4 in
Chamber Length
13 3/4 in
Height
15.7"
Overall Depth
17 1/2 in
Overall Height
15 3/4 in
Tray Height
10 3/4 in
Tray Width
6 1/2 in
Interior Height
9 3/4 in
Interior Depth
13 3/4 in

Details

Item
Autoclave
Temp. Range (C)
121 Degrees to 134 Degrees C
Voltage
120/230V AC
Wattage
1,600 W
Temp. Range
121 Degrees to 134 Degrees C
Capacity
18 L
Special Features
Mechanical and Electrical Safety Interlock Prevents The Door From Being Opened Until The Pressure Has Reached Zero PSI
Color
White
Compliance
ASME, CE
First Aid Kit Mounting Type
No Mounting
Max. Temp. (C)
134 Degrees C
Features
Built-In Water Tank
Range
121 Degrees to 134 Degrees C
Subject Matter
Medical/Hospital
Language
English
Legend Style
Text and Nature Image
Material
Stainless Steel
Watts
1,600 W
Standards
ASME, CE
Product Type
Autoclave
Operating Temperature - Minimum
121 Degrees C
Cycle Time
Unwrapped 17-27 min at 134 Degrees C, 27-37 min at 121 Degrees C. Wrapped 22-32 min at 134 Degrees C, 32-42 min at 121 Degrees C. Textiles 26-36 min at 134 Degrees C, 45-52 min at 121 Degrees C. Agar 50-60 min at 121 Degrees C. Liquids 40-50 min at 134 Degrees C, 45-55 min @ 121 Degrees C.
Temperature - Maximum
134 Degrees C
Weight
89 lb
Operating Temperature - Maximum
134 Degrees C
Frequency
50/60 Hz
Temperature Accuracy
+/-2 Degrees C

Description

Autoclave, Temp. Range (C) 121 Degrees to 134 Degrees C, Temp. Range 121 Degrees to 134 Degrees C, Max. Temp. (C) 134 Degrees C, Cycle Time Unwrapped 17-27 min at 134 Degrees C, 27-37 min at 121 Degrees C. Wrapped 22-32 min at 134 Degrees C, 32-42 min at 121 Degrees C. Textiles 26-36 min at 134 Degrees C, 45-52 min at 121 Degrees C. Agar 50-60 min at 121 Degrees C. Liquids 40-50 min at 134 Degrees C, 45-55 min @ 121 Degrees C., Material Stainless Steel, Range 121 Degrees to 134 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.