This item is Discontinued.

Philips LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 452367

LED Lamp, BR30, 9.5W, 2700K, 90deg., E26 (Discontinued)

  • Mfr # 452367
  • Zoro # G7530485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452367
Zoro #
G7530485
UPC #
046677452360
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-3/32"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
3-45/64"
Max Overall Bulb Length
5-3/32"

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
BR30
Bulb Technology
LED
Dimmable
Yes
Voltage
120
Watts
9.5
Lumens
650
Energy Star Compliant
No
Color Rendering Index
81.0
For Enclosed Fixtures
No
Item
LED Lamp
Average Bulb Life
25,000 hr.
Indoor/Outdoor Usage
Indoor/Outdoor
Three-Way
No
Bulb Beam Angle
90 Degrees
Rough Service
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Designation
9.5BR30/SLIM/F90 2700 AF 6/1
Lighting Technology
LED
Color Tuning
Dim to Warm
Bulb Power Source
Plug and Play
Wattage Equivalency
3800W HAL
Shatter-Resistant
No
Bulb Start Type
Instant
Light Color
Warm White
Color Temperature
2700 K

Description

LED Lamp, Dimmable, Lamp Type Reflector-R/BR, Lamp Shape BR30, Base Type Medium Screw (E26), 9.5 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 650, Color Temp. 2700K, CRI 81, Average Life 25,000 hr., Light Color Warm White, Max. Overall Length 5.1 In., Lamp Dia. 3.70 In., Beam Angle 90 Degrees, Lamp Designation 9.5BR30/SLIM/F90 2700 AF 6/1, Energy Star Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.