Two Way Radio, 42 Channels, Display Yes, PR (Discontinued)
- Mfr # GXT860VP4
- Zoro # G7530537
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GXT860VP4
Zoro #
G7530537
UPC #
046014508057
Country of Origin
China
Dimensions
Length
9"
Width
3-1/2"
Height
12"
Description
Waterproof Portable Two Way Radio, Band Type FRS/GMRS, License Required No for FRS/Yes for GMRS, Number of Channels 42, Battery Life 15 hr, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.