Hand Rail Section, L 6 Ft

  • Mfr # 2HET1

  • Zoro # G7530661


product price:  $156.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Overall Length
6 ft
Finish
Powder Coated
Overall Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2HET1
Zoro #
G7530661
UPC #
190735444023
Country of Origin
China

Dimensions

Overall Length
6 ft
Overall Height
42 in
Rail Size
1-5/8"
Midrail Height
21 in
Handrail Dimensions
1 5/8 in
Top Rail Height
42 in
Mid-Rail Height
21 in
Handrail Diameter
1 5/8 in

Details

Item
Handrail Section
Material
Steel
Color
Yellow
Finish
Powder Coated
Handrail Component
Handrail Section
Rail Shape
Round
Handrail Component Material
Steel
Includes
Mounting Base Sold Separately
Handrail Shape
Round
For Use With
Safety Handail System
Product Type
Handrail Section
Includes Mounting Hardware
Mounting Hardware Not Included
Includes Toeboard
Toe Board Not Included
Rail Mounting Style
Floor Mounted
Number of Rail Levels
Not Rated

Description

Handrail Section, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 42 in, 6 ft, Handrail Dimensions 1 5/8 in, Color Yellow, For Use With Safety Handail System, Includes Mounting Base Sold Separately, Overall Height 42 in, Number of Mounting Holes Not Applicable, Midrail Height 21 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.