Liquid 500 mL Power Cleaner 100, Trigger Spray Bottle (Discontinued)
- Mfr # 53G253
- Zoro # G7530778
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
53G253
Zoro #
G7530778
UPC #
662980553428
Country of Origin
Unknown
Dimensions
Size
500 mL
Details
Item
Power Cleaner 100
Color
Yellow
Cleaner Form
Liquid
Fragrance
Odorless
Container Type
Trigger Spray Bottle
Application
Remove limescale, rust, and mineral deposits on sheet metal, metallic structures, heating coils, pumps, heat exchanger plates, storage tanks
For Use On
Aluminum, brass, bronze, steel
Description
Power Cleaner 100,Industrial,500mL
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.