This item is Discontinued.

Walter Surface Technologies Maxi Kit with Bio-Circle Aero, 20L 55D600BCAP

Maxi Kit with Bio-Circle Aero, 20L (Discontinued)

  • Mfr # 55D600BCAP
  • Zoro # G7531076
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
55D600BCAP
Zoro #
G7531076
UPC #
662980541586
Country of Origin
United States

Dimensions

Tank Width (In.)
20
Tank Length (In.)
33
Tank Height (In.)
10
Nominal Tank Depth (In.)
10
Overall Length (In.)
38
Overall Width (In.)
27
Overall Height (In.)
43

Details

Load Capacity (Lb.)
500
Item
Maxi Kit with Bio-Circle Aero,20L
Work Light
No
Voltage
120V/60Hz
Heater Type
750W/7A Coil Heater
Resists
Corrosion
For Use With
34NK15, 34NK16, 55A209
Filtration
User Changeable
Temp. Range (F)
104 Degrees to 106 Degrees
Construction
Plastic
Type
Bioremediating

Description

Maxi Kit with Bio-Circle Aero,20L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.