Sfty Hand Rail Section, L 96In, H 42-1/8In

  • Mfr # 2HEK8

  • Zoro # G7531377


product price:  $297.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Steel
Color
Yellow
Overall Length
8 ft
Finish
Powder Coated
Overall Height
42 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2HEK8
Zoro #
G7531377
UPC #
190735443934
Country of Origin
China

Dimensions

Overall Length
8 ft
Overall Height
42 1/8 in
Mounting Hole Dia.
3/8 in
Midrail Height
21 1/4 in
Rail Size
1-5/8"
Handrail Dimensions
1 5/8 in
Mounting Plate Dimensions
4 in x 4 in
Top Rail Height
42 in
Mounting Plate Width
4 in
Mounting Plate Length
4 in
Handrail Width
1 5/8 in
Mounting Hole Diameter
3/8 in
Mid-Rail Height
21 1/4 in

Details

Item
Handrail Section
Material
Steel
Color
Yellow
Finish
Powder Coated
Handrail Component
Handrail Section
Number of Mounting Holes
4
For Use With
Safety Handail System
Rail Shape
Square
Handrail Shape
Square
Handrail Component Material
Steel
Product Type
Handrail Section
Rail Mounting Style
Floor Mounted
Includes Mounting Hardware
Mounting Hardware Not Included
Number of Rail Levels
Not Rated
Includes Toeboard
Toe Board Not Included

Description

Handrail Section, Handrail Shape Square, Handrail Component Material Steel, Top Rail Height 42 in, 8 ft, Handrail Dimensions 1 5/8 in, Color Yellow, Mounting Plate Dimensions 4 in x 4 in, For Use With Safety Handail System, Includes Not Applicable, Overall Height 42 1/8 in, Mounting Hole Dia. 3/8 in, Number of Mounting Holes 4, Midrail Height 21 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.