Zoro Homepage
This item is Discontinued.
Rubbermaid Commercial 1" Cut-End Wet Mop, 28 oz. Dry Wt FGF13200PINK

1" Cut-End Wet Mop, 28 oz. Dry Wt (Discontinued)

  • Mfr # FGF13200PINK
  • Zoro # G7532506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FGF13200PINK
Zoro #
G7532506
UPC #
086876206111
Country of Origin
Unknown

Dimensions

Headband Size
1"
Length
16-1/2"
Width
6-1/2"

Details

Mop Style
String
Item
Cut-End Wet Mop
For Use With
Rubbermaid Commercial Products Mop Handles
Series
Hot Mop
Basic Material
Synthetic Blend
Color
Pink
Color Coding System
Yes
Dry Weight
28 oz.
End Type
Cut
Connection Type
Side-Gate
Launderable
No
Ply
4
Sub-Category
Mop Heads
Material
Synthetic Blend

Description

Cut-End Wet Mop, Launderable No, Dry Weight 28 oz, Color Coding System Yes, Headband Size 1 in, Series Hot Mop, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.