Griddle Cleaner And Degreaser, 3.2 Oz Packet, Liquid, Orange, 40 PK

  • Mfr # B0070MSX6Y

  • Zoro # G7533181


product price:  $93.99
/pk 40, $2.35/ea
Free Shipping & Returns

Key Features

Container Type
Packet
Size
3.2 Oz
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
Ready to Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B0070MSX6Y
Zoro #
G7533181
UPC #
50048011296031
Country of Origin
United States

Dimensions

Size
3.2 Oz
Cleaner Container Size
3.2 oz
Degreaser Container Size
3.20 oz.
Container Size
3.2 oz

Details

Item
Griddle Cleaner And Degreaser
Container Type
Packet
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
Ready to Use
Color
Orange
Contains
Glycerin
Green Certification or Other Recognition
Green Seal Certified
Sub-Category
Degreaser
Flash Point
None
Item - Grill, Range, and Oven Cleaners
Griddle Cleaner/Degreaser
Primary Chemical
Glycerin, Water
Includes Chemical
None
VOC Content
0 %
Degreaser Container Type
Packet
Cleaner Chemical Product Grouping
Grill, Range and Oven Cleaners
Cleaner Container Type
Packet
Standards
GRAS Listed, Green Seal Certified
Nonflammable
Yes
pH Level
12
Butyl Free
Yes
Surfaces for Use On
Griddles
NSF Rating
Not Rated
Product Series
Scotch-Brite(TM)
pH Value
Alkaline
Phosphate Free
Yes
Product Label
Quick Clean Griddle Liquid
Minimum Effective Temperature
300 Degrees F
Biodegradable
No
Maximum Effective Temperature
350 Degrees F
Base Formula
Water Based

Description

Griddle Cleaner and Degreaser, Container Type Packet, Container Size 3.2 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Quick Clean Griddle Liquid, Ready to Use/Concentrated Ready to Use, Standards GRAS Listed, Green Seal Certified, Base Formula Water-Based, Biodegradable No, Butyl Free Yes, Color Orange, Flash Point None, Maximum Effective Temperature 350 Degrees F, Minimum Effective Temperature 300 Degrees F, NSF Rating Not Rated, Nonflammable Yes, Phosphate Free Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.