Black 64 oz Coffee Decanter

  • Mfr # PD64

  • Zoro # G7533863


product price:  $15.19
/ea

Key Features

Capacity
64 oz
Dishwasher Safe
No
Material
Stainless Steel/Glass
Base Material
Stainless Steel
Diameter
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD64
Zoro #
G7533863
UPC #
710277630205
Country of Origin
China

Dimensions

Diameter
6 3/4 in
Height
7 in
Height (In.)
7"
Top Diameter
6 3/4 in
Overall Height
7 in

Details

Item
Coffee Decanter
Capacity
64 oz
Dishwasher Safe
No
Material
Stainless Steel/Glass
Color
Black
Base Material
Stainless Steel
Handle Color
Black
Lid Material
Plastic
Maximum Capacity
64 fl oz
NSF Certified
No
Handle Included
Yes
Insulated
No

Description

Coffee Decanter, Insulated No, Base Material Stainless Steel, Lid Material Plastic, Handle Color Black, Handle Included Yes, Dishwasher Safe No, Product Type Decanter, Top Diameter 6 3/4 in, Lid Color Black, Maximum Capacity 64 fl oz, Overall Height 7 in, NSF Certified No

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.