Diamond Vantage
Polishing Pad, 4 in. Dia., 50 Grit
Mfr # S-4WPP-50
Zoro # G7534046
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Resin
- Includes Polishing Pad
- Type Standard
- Works With Grinder, 50 Grit
- Dia. (In.) 4"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 800 Grit S-4WPP-800
- DIAMOND VANTAGE Backup Pad, 4 In., Resin S-4BP
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 1500 Grit S-4WPP-1500
- DIAMOND VANTAGE Premium Polishing Pad, Black, 800 Grit S-4WBP-B
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 3000 Grit S-4WPP-3000
- DIAMOND VANTAGE Polishing Pad, 4 in. Dia., 200 Grit S-4WPP-200
- DIAMOND VANTAGE Premium Polishing Pad, 3000 Grit S-4WPPX-3000
- CS UNITEC Zirconium Grinding Belt Sleeve, 60 Grit 42060
- MILWAUKEE TOOL 5-Pc 3 Black Foam Finishing Pad 49-36-5789
- SPECIALTY DIAMOND 5 Inch 200 Grit 3mm Resin Diamond Polishing Pad E5200
- FEIN Sanding Fleece w/Ruffles, 6 In, For 10F050 63723021013
- Diamond Vantage Sanders & Accessories