This item is Discontinued.

3M Air Cleaning Filter, 7-1/8 In. W, PK6 OAC200RF

Air Cleaning Filter, 7-1/8 In. W, PK6 (Discontinued)

  • Mfr # OAC200RF
  • Zoro # G7534764
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OAC200RF
Zoro #
G7534764
UPC #
021200716904
Country of Origin
Taiwan, Province of China

Dimensions

Nominal Filter Size
13x7-1/8x2-1/4
Nominal Height
13 in
Nominal Width
7 1/8 in
Nominal Depth
2 1/4 in

Details

For Use With
3M(TM) Air Cleaner OAC200, Replace Filter Every 3 Months for Maximum Performance
Item
Air Cleaner Filter
Media Area
660 sq ft
Includes
3M(TM) Filtrete(TM) Filter Media to Capture Microscopic Allergens Like Dust and Smoke Particles, As Well As Large Allergens Like Mold Spores and A Built-In Activated Carbon Filter That Helps Reduce Odors In The Office
Type
Replacement

Description

Air Cleaner Filter, Nominal Depth 2 1/4 in, Nominal Height 13 in, Nominal Width 7 1/8 in, Includes 3M(TM) Filtrete(TM) Filter Media to Capture Microscopic Allergens Like Dust and Smoke Particles, As Well As Large Allergens Like Mold Spores and A Built-In Activated Carbon Filter That Helps Reduce Odors In The Office, Media Area 660 sq ft, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.