Battery Cable, 1 ga., Solid, 60V, PVC, Red

  • Mfr # 200205-396-025

  • Zoro # G7535796


product price:  $118.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Voltage
60 V
Insulation Material
PVC
Wire Color
Red
Wire Size (Wire and Cable)
1 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
200205-396-025
Zoro #
G7535796
UPC #
-
Country of Origin
United States

Dimensions

Wire Size (Wire and Cable)
1 AWG
Spool Length
25 ft.
Wire Size - Wire and Cable
1 AWG
Length
25 ft
Wire Size
1 AWG
Overall Length
25 ft
Conductor Size
1 AWG

Details

Item
Battery Cable
Color
Red
Voltage
60 V
Insulation Material
PVC
Wire Color
Red
Number of Conductors
1
Features
Resistant to Flame, Abrasion, Fuel, Oil, Acid, and Salt
Standards
SAE J1127
Insulation Material (Wire and Cable)
PVC
Wire and Cable Item
Battery Cable
Insulation Material - Wire and Cable
PVC
Stranded / Solid
Stranded
Temp. Range
-58 Degrees to 221 Degrees F
Conductor Material
Copper
Max. Voltage
60V
Special Features
Resistant to Abrasion, Resistant to Acid, Resistant to Flame, Resistant to Fuel, Resistant to Oil, Resistant to Salt
Conductor Design
Stranded
Trade Designation
SGT
Jacket Material
PVC
Gauge/Conductor
1
Operating Temperature - Minimum
-58 Degrees F
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Material
PVC
Conductor Insulation Color
Red

Description

Battery Cable, Number of Conductors 1, Wire Size 1 AWG, Insulation Material PVC, Wire Color Red, Length 25 ft, Voltage 60 V, Trade Designation SGT, Conductor Design Stranded, Jacket Color Not Applicable, Conductor Material Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.