Aluminum Scoop, 38 oz.
Mfr # AS38
Zoro # G7537415
product price:Â $9.65
/eaKey Features
Color
Silver
NSF Certified
No
Capacity (Oz.)
38 oz
Material of Construction
Aluminum
Handle Reinforcement
Non-Reinforced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AS38
Zoro #
G7537415
UPC #
710277560045
Country of Origin
China
Details
Item
Scoop
Color
Silver
NSF Certified
No
Capacity (Oz.)
38 oz
Material of Construction
Aluminum
Handle Reinforcement
Non-Reinforced
Metal Detectable
No
Autoclavable
No
Description
Scoop, Capacity 38 oz, Autoclavable No, Product Type Scoop, Material Cast Aluminum, Metal Detectable No, NSF Certified No, FDA Compliant No, Handle Reinforcement Non-Reinforced, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.