Antifatigue Mat, 59 ft. L x 3 ft. W, 3/8" Thickness, Ribbed, Black
Mfr # 451.38X3X59BK
Zoro # G7537437
product price:Â $609.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Color
Black
Width
3 ft.
Thickness
3/8"
Material
PVC Sponge
Mat Surface Pattern
Ribbed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
451.38X3X59BK
Zoro #
G7537437
UPC #
715411887590
Country of Origin
United States
Dimensions
Length
59 ft.
Width
3 ft.
Thickness
3/8"
Details
Item
Antifatigue Mat
Color
Black
Material
PVC Sponge
Mat Surface Pattern
Ribbed
Standards
DOC FF1-70 / Flame Retardant Rating; Fed Std. 191 Modified; ASTM F1677; ASTM D575
Application
Light Industrial Applications; Dry Environment
For Use With
Light Industrial Applications; Dry Environment
Type
Anti-Fatigue Matting
Description
Tuf Sponge Black,3/8 In. x 3ft. x 59ft.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.