3/8" Drive Long Hex Bit Set, SAE, 7 pcs

  • Mfr # J4900BD

  • Zoro # G7537817


product price:  $79.15
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8"
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J4900BD
Zoro #
G7537817
UPC #
662679230920
Country of Origin
United States

Dimensions

Drive Size
3/8"
Tip Size
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Overall Length
6 3/32 in
Insert Length
5 in
Tip Size Range
1/8 in to 3/8 in
Tip Size - Maximum
3/8 in
Tip Size - Minimum
1/8 in

Details

Item
Long Hex Bit Set
Number of Pieces
7
Finish
Chrome
Measurement Type
SAE
SAE or Metric
SAE
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (7) Socket Hex Bit Ball End Extra Long 3/8" Drive 1/4", 1/8", 3/16", 3/8", 5/16", 5/32", 7/32"
Tip Type
Hex
Material
Alloy Steel
Drive Type
Square
Sockets Included
1/4 in, 1/8 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in, 7/32 in
Tether Capable
Tether Capable
Tip Style
Hex
Impact Rated
No
Insulated
No
Tether Style
Tether Capable
Replaceable Insert
No
Non-Sparking
No
Piece Count Range
2 to 25
Tether Ready
No
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated

Description

Ball style head to turn a hex fastener at different angles in hard to reach places.
Made of alloy steel. Polished chrome finish.
Set includes socket bar and socket clips.

Additional Features:

  • Extra long bits for additional reach.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.