NO/NC Yellow Pendant Control Station

  • Mfr # XACA205

  • Zoro # G7538657


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

Contact Form
1NO/1NC
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
XACA205
Zoro #
G7538657
UPC #
785901645023
Country of Origin
France

Dimensions

Height
2.3 in
Width
3.5 in
Depth
11.8 in
Overall Width
2.05 in
Overall Height
11.61 in
Hub Size - Maximum
9/16 in
Overall Depth
2.8 in
Manufacturer Warranty Length
18 mo

Details

Item
Pendant Control Station
Contact Form
1NO/1NC
Legend
Up/Down
Type of Operator
Push Button
Number of Pilot Lights
0
Number of Operators
2
NEMA Rating
4, 4X
Hub Style
Dead-End
Series
XACA
Contact Rating
10A @ 600V AC/DC
Standards
CSA, UL Listed
Housing Color
Yellow
Action
Momentary/Momentary
Hub
1/2"-14 NPT
Mechanical Interlock
Yes
Number of Speeds
1
Housing Material
Polypropylene
NEMA Contact Rating Designation
A600/Q600
IP Rating
IP65
Voltage
600 V
Enclosure Color
Yellow
Operator Color
Black, White
Enclosure Material
Plastic
Product Type
Pendant Control Station
Terminal Connection
screw clamp terminal
Cable Entry
rubber sleeve with stepped entry 7-15 mm
Application
control of single speed hoist motor
Operator Configuration
(2) Push Buttons
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Waterproof
NEMA Enclosure Rating
1, 4, 4X, 5
AC Contact Rating
1.2 A @ 600 V, 3 A @ 250 V
Includes Mechanical Interlock
Mechanical Interlock Included
Operating Temperature - Minimum
-13 Degrees F
Operating Temperature - Maximum
158 Degrees F
Hazardous Location Specification
Not Rated

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Up/Down, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Black, White, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 4, 4X, Contact Rating 10A @ 600V AC/DC, NEMA Contact Rating Designation A600/Q600, IP Rating IP65, Hub 1/2 In.-14 NPT, Height 2.3 in, Width 3.5 in, Depth 11.8 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CSA, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.