Vehicle Mount Bracket, Running Board Bracket, For Tank Weight 13 lb

  • Mfr # B20

  • Zoro # G7541712


product price:  $94.75
/ea
Free Shipping & Returns

Key Features

For Tank Weight
13 lb
For Use With
Badger Brigade 20 lb
Color
Black
Bracket Type
Running Board
For Number of Extinguishers
(1) 13 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B20
Zoro #
G7541712
UPC #
-
Country of Origin
China

Dimensions

For Tank Height
13.25 in

Details

Item
Vehicle Mount Bracket
For Tank Weight
13 lb
For Use With
Badger Brigade 20 lb
Color
Black
Bracket Type
Running Board
For Number of Extinguishers
(1) 13 lb
For Extinguisher Type
Dry Chemical
Standards
UL 299
Body Material
Steel
For Location
Outdoor
For Extinguisher Manufacturer
Kidde
Strap Material
Stainless Steel

Description

Fire Extinguisher Bracket, For Extinguisher Type Dry Chemical, For Location Outdoor, For Tank Weight 13 lb, For Use With Badger Brigade 20 lb, Mounting Location Vehicle, Strap Material Stainless Steel, Body Material Steel, Bracket Type Strap Bracket with Running Board, Color Black, For Extinguisher Manufacturer Kidde, For Number of Extinguishers (1) 13 lb, For Tank Height 13.25 in, Standards UL 299

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.