Sign Post, Square, Galvanized Steel, Prepunched, 380 Mounting Holes, 8 ft Length, Silver

  • Mfr # 054-00043

  • Zoro # G7544187


product price:  $69.99
/ea

Key Features

Length
8 ft.
Width
2"
Depth
2"
Material
Galvanized steel
Post Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
054-00043
Zoro #
G7544187
UPC #
094716389696
Country of Origin
United States

Dimensions

Length
8 ft.
Width
2"
Depth
2"
Sign Post Width
2 in
Sign Post Length
96 in
Sign Post Depth
2 in
Mounting Hole Dia.
0.375 in
Length of Post Punched
Full Length
Wall Thickness
14 ga (0.0781 in)

Details

Item
Sign Post
Material
Galvanized steel
Post Style
Square
Color
Silver
Shape
Square
Finish
Galvanized
Breakaway Feature
No
Sign Post Color
Silver
Includes
Prepunched 7/16 in Mount Holes
Sign Post Material
Steel
Sign Post Finish
Galvanized
Hole to Hole Center (In.)
1 in
Weight per Foot
2
Includes Clean Out Bar
No
Holes on 1 in. Centers
Yes
Mounting Hole Spacing
1 in
Number of Mounting Holes
380
Sign Post Style
Square
Compatible Mfg. Model Number
034-00007, 034-00096, 1603-00008, 054-00038, 034-00142SM
Hole Punch Style
Prepunched
Includes Mounting Hardware
No
Tapered End
No

Description

Sign Post, Square, Breakaway Feature No, Sign Post Material Steel, Sign Post Color Silver, Sign Post Finish Galvanized, Wall Thickness 14 ga (0.0781 in), Sign Post Length 96 in, Sign Post Depth 2 in, Sign Post Width 2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.