Microfiber Cloth Wipe 12" x 12", Orange, 12PK

  • Mfr # 32UV06

  • Zoro # G7547023


product price:  $9.99
/pk 12, $0.83/ea

Key Features

Material
Microfiber
Cleaning Cloth Style
Microfiber
Size
12 in x 12 in
Cleaning Cloth Color
Orange
Weight
12 count
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
32UV06
Zoro #
G7547023
UPC #
190735700389
Country of Origin
China

Dimensions

Size
12 in x 12 in
Width
12 in
Length
12 in

Details

Item
Microfiber Cloth
Material
Microfiber
Cleaning Cloth Style
Microfiber
Cleaning Cloth Color
Orange
Weight
12 count
Color
Orange
GSM
200
Launderable/Disposable
Launderable
Suggested Cleaning Application
Dusting, Polishing
Cleaning Cloth Duty Rating
Medium Duty
Cleaning Cloth Condition
New
Cleaning Cloth Density
200 g/sq m
Lint Level
Low Lint

Description

Microfiber Cloth, Material Microfiber, Color Orange, Lint Level Low Lint, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.