Barrier Guard, Yellow, No Legend, Unfinished

  • Mfr # 19N881

  • Zoro # G7548721


product price:  $193.99
/ea
Additional $75.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Overall Length
77 1/2 in
Construction
Plastic
Pipe Diameter
2 in
Type
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N881
Zoro #
G7548721
UPC #
190735397763
Country of Origin
China

Dimensions

Overall Length
77 1/2 in
Pipe Diameter
2 in
Overall Height
39 3/4 in
Overall Width
23 1/2 in
Frame Diameter
1.5 in
Manufacturer Warranty Length
1 yr
Bar Diameter
2 in

Details

Item
Barrier Guard
Color
Yellow
Construction
Plastic
Type
Polypropylene
Includes
(2) Removable Feet
Finish
Unfinished
Material
Polyethylene
Weight
29 lb
Legend
No Legend
Reflectivity
Reflective
Pattern
No Pattern
Portability
Manual Carry
Connecting Option
Interlocking
Product Type
Railing

Description

Barrier Guard, Color Yellow, Includes (2) Removable Feet, Overall Height 39 3/4 in, Overall Length 77 1/2 in, Overall Width 23 1/2 in, Material Polyethylene, Finish Unfinished, Frame Diameter 1.5 in, Bar Diameter 2 in, Weight 29 lb, Legend No Legend, Product Type Railing, Portability Manual Carry, Resistance Properties Not Applicable, Connecting Option Interlocking, Standards Not Applicable, Legend Color Not Applicable, Pattern No Pattern, ADA Compliance Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.