Web Sling, Type 3, 2 ft L, 1 in W, Nylon, Yellow

  • Mfr # EE1601NFX2

  • Zoro # G7548992


product price:  $7.39
/ea

Key Features

Sling Type
Type 3
Sling Material
Nylon
Number of Plies
1
Overall Width
1 in
Vertical Hitch Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EE1601NFX2
Zoro #
G7548992
UPC #
697886276959
Country of Origin
United States

Dimensions

Sling Length
2 ft
Overall Width
1 in
Eye Length
8 1/2 in
Thickness
1/8 in

Details

Item
Web Sling
Sling Type
Type 3
Sling Material
Nylon
Number of Plies
1
Vertical Hitch Capacity
1,200 lb
Choker Hitch Capacity
950 lb
Color
Yellow
Basket Hitch Capacity
2,400 lb
End Type
Flat Eye
Temp. Range
-60 Degrees to 200 Degrees F
Wear Resistant Cover
None
Yarn Coating
Latex
Web Grade
Light-Duty
Includes
Web Sling Safety Bulletin Rev 3 11
Standards
ASME B30.9, OSHA 1910.184, WSTDA
Resistance Properties
Abrasion-Resistant
Tag Attachment Type
Partially Sewn
Minimum Operating Temperature
-60 Degrees F
Maximum Operating Temperature
200 Degrees F
Reinforcement Properties
Abrasion-Resistant Treatment
Hitch Type
Basket, Choker, Vertical
Tag Features
None
Visual Indicators
Color Coded

Description

The LIFT-ALL - EE1601NFX2 is a Web Sling, an essential tool for lifting, pulling, and positioning heavy loads in various industrial settings. Made from high-strength synthetic fibers, this sling offers flexibility and durability to ensure efficient load management. It's particularly useful for handling delicate or irregularly shaped items without causing damage.

Key Features of the LIFT-ALL - EE1601NFX2 Web Sling:

  • Basket Hitch Capacity: The sling is rated for up to 2,400 lb when used in a basket hitch configuration.
  • Choker Hitch Capacity: It's designed for use with loads of up to 950 lb when utilized in a choker hitch setup.
  • End Type: This web sling features Flat Eye end attachments for secure connection to loads and lifting equipment.
  • Hitch Type: It supports Basket, Choker, and Vertical rigging methods for versatile use across different applications.
  • Operating Temperature Range: The web sling is intended for operation within the temperature range of -60 Degrees F and 200 Degrees F.
  • Sling Material & Resistance Properties: Made from Nylon material that has been treated for resistance against abrasion and exposure to specific substances like dry solvents or seawater
  • Sling Length & Width: With an overall width of 1 inch and length of 2 feet, it is suitable for handling loads in various industrial lifting or rigging operations
  • Standards Compliance: Designed in compliance with ASME B30.9, OSHA 1910.184 & WSTDA standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.