Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, T8, 17W, 3000K 434860

LED Lamp, T8, 17W, 3000K (Discontinued)

  • Mfr # 434860
  • Zoro # G7549096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434860
Zoro #
G7549096
UPC #
046677434861
Country of Origin
China

Dimensions

Light Bulb Dia.
1-19/64"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
48"
Max. Overall Bulb Length
48"

Details

Bulb Base Type
Medium Bi-Pin (G13)
Bulb Color Temp.
3000K
Bulb Housing
Polycarbonate
Bulb Shape
T8
Bulb Technology
LED
Bulb Type
Linear
Dimmable
No
Voltage
Ballast Dependent
Watts
17.0
Light Appearance
3000 to 3999K, Warm White
Lumens
2000
Average Bulb Life
50,000 hr.
Rough Service
No
Lighting Technology
LED
Energy Star Compliant
No
Item
LED Lamp
For Enclosed Fixtures
Yes
Bulb Power Source
Plug and Play
Bulb Beam Angle
160 Degrees
Color Rendering Index
82.0
Indoor/Outdoor Usage
Indoor/Outdoor
Color Tuning
No
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Three-Way
No
Wattage Equivalency
25W/28W/32W LFL
Bulb Designation
16.5T8/48-3000 IF 10/1
Bulb Start Type
Instant
Shatter-Resistant
Yes
Color Temperature
3000 K

Description

LED Lamp, Non-Dimmable, Lamp Type Linear, Lamp Shape T8, Base Type Medium Bi-Pin (G13), 16.5 Watts, Voltage 100-277, Indoor/Outdoor, Initial Lumens 2000, Color Temp. 3000K, CRI 82, Average Life 50,000 hr., Light Color Soft White, Max. Overall Length 48 In., Lamp Dia. 1.30 In., Beam Angle 360 Degrees , Lamp Designation 16.5T8/48-3000 IF 10/1, Energy Star Compliant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.