Beam Clamp, 2000 lb, 3 to 9-1/3 In
Mfr # CC07009
Zoro # G7549753
product price:Â $274.99
/ea
Free Shipping & Returns
Key Features
Operation
Vertical Lift
Material
Steel
Safe Working Load
2,000 lb
Jaw Capacity
3 in to 9-21/64 in
Lifting Point
Pivoting Shackle Eye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CC07009
Zoro #
G7549753
UPC #
-
Country of Origin
China
Details
Item
Beam Clamp
Operation
Vertical Lift
Material
Steel
Capacity
2,000 lb
Safe Working Load
2,000 lb
Jaw Capacity
3 in to 9-21/64 in
Lifting Point
Pivoting Shackle Eye
Jaw Material
Steel
Locking Type
Locking Screw
Standards
ANSI B30.20
Clamp Type
Beam Flange Clamp
Attachment Type
Pivoting Shackle
Minimum Jaw Opening
3 in
Working Load Limit
2,000 lb
Maximum Jaw Opening
9 3/8 in
Description
Beam Lifting Clamp, Clamp Type Beam Flange Clamp, Material Steel, Maximum Jaw Opening 9 3/8 in, Minimum Jaw Opening 3 in, Working Load Limit 2,000 lb, Attachment Type Pivoting Shackle, Standards ANSI B30.20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.