This item is Discontinued.

Metabo Hpt Cutoff Saw, 12 In. Blade, 1 In. Arbor CC12Y

Cutoff Saw, 12 In. Blade, 1 In. Arbor (Discontinued)

  • Mfr # CC12Y
  • Zoro # G7550216
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC12Y
Zoro #
G7550216
UPC #
717709005853
Country of Origin
Unknown

Dimensions

Blade Dia.
12 in
Arbor Size
1 in

Details

Item
Handheld Cutoff Saw
Voltage
120
Corded/Cordless
Corded
Corded/Banded
Corded
Application
15A Motor, 4" Max Cutting Depth, Replaceable Cutting Wheel, Without Removal of Base for Quick Changes, Wide Base, AC/DC, Adds Flexibility In Various Locations, Ball and Needle Bearing Construction, Auto Stop Carbon Brushes, 23.1 lb., Portable Design
Amps
15
Handle Type
Horizontal D
No Load RPM
5000
Guard Type
Steel
Includes
12 in Metal Cutting Wheel, 6mm Hex Bar Wrench, 12 in Masonry Cutting Wheel, Spanner Wrench
Cutting Capacity
4"
Tool Weight
23.1 lb

Description

Handheld Cutoff Saw, Voltage 120, Blade Dia. 12 in, Arbor Size 1 in, 5000 No Load RPM, 15 Amps, Corded, Cutting Capacity 4 In., Guard Type Steel, Handle Type Horizontal D, Tool Weight 23.1 lb, Application 15A Motor, 4 In. Max Cutting Depth, Replaceable Cutting Wheel, Without Removal of Base for Quick Changes, Wide Base, AC/DC, Adds Flexibility In Various Locations, Ball and Needle Bearing Construction, Auto Stop Carbon Brushes, 23.1 lb., Portable Design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.