This item is Discontinued.

Philips LED Lamp, BA13, 4.5W, 2700K 435164

LED Lamp, BA13, 4.5W, 2700K (Discontinued)

  • Mfr # 435164
  • Zoro # G7550873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435164
Zoro #
G7550873
UPC #
046677435165
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-13/64"
Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
5-13/64"
Light Bulb Dia.
1-1/2"

Details

Bulb Base Type
Candelabra Screw (E12)
Bulb Color Temp.
2700K
Bulb Housing
Glass
Bulb Shape
BA13
Bulb Technology
LED
Dimmable
Yes
Voltage
120
Watts
4.5
Lumens
330
Bulb Designation
4.5BA13/2700-E12 DIM 8/1
Bulb Beam Angle
360 Degrees
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor/Outdoor
Lighting Technology
LED
Color Tuning
No
Rough Service
No
Item
LED Lamp
Energy Star Compliant
No
Average Bulb Life
25,000 hr.
Color Rendering Index
80.0
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Three-Way
No
High Output
No
For Enclosed Fixtures
No
Wattage Equivalency
3800W HAL
Shatter-Resistant
No
Light Color
Warm White
Color Temperature
2700 K

Description

LED Lamp, Dimmable, Lamp Type LED, Lamp Shape BA13, Base Type Candelabra Screw (E12), 4.5 Watts, Voltage 120, Indoor/Outdoor, Initial Lumens 330, Color Temp. 2700K, CRI 80, Average Life 25,000 hr., Light Color Warm White, Max. Overall Length 5.2 In., Lamp Dia. 1.50 In., Beam Angle 360 Degrees , Lamp Designation 4.5BA13/2700-E12 DIM 8/1, Energy Star Compliant Energy Star Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.