1/4 in Drive, 1/2" SAE, Socket, 6 Points, Almn Brz, Natural, 1/2 in

  • Mfr # SS-1/4D1/2

  • Zoro # G7551223


product price:  $56.29
/ea

Key Features

Finish
Unfinished
Overall Length
13/16 in
SAE or Metric
SAE
Number of Points
6
Output Type
6 pt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SS-1/4D1/2
Zoro #
G7551223
UPC #
702535884253
Country of Origin
United States

Dimensions

Drive Size
1/4 in
Size
1/2"
Overall Length
13/16 in
Socket Depth
Standard
Socket Sizes
1/2 in
Socket Size
1/2 in

Details

Item
Nonsparking Socket
Finish
Unfinished
SAE or Metric
SAE
Number of Points
6
Output Type
6 pt
Category Type
Hex Socket
Material
Aluminum Bronze
Standards
FM Approved, ASTM A342
Tether Capable
Tether Capable
Socket Type
Standard
Drive Type
Hand
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
6-Point
Insulated
No
Non-Sparking
Yes
Locking
No
Product Type
Nonsparking Socket
Includes Non-Magnetic/Sparking
Non-Magnetic, Non-Sparking
Tether Status
Not Tether Capable
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included

Description

Nonsparking Socket, Socket Size 1/2 in, 6-Point, Aluminum Bronze, Unfinished, Standard, Hand, Drive Size 1/4 in, SAE, Impact Rated No, Standards FM Approved, ASTM A342

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.