Pendant Station, 1NO/1NC, Yellow

  • Mfr # 20C807

  • Zoro # G7551747


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Legend
On/Off
Type of Operator
Push Button
Number of Pilot Lights
0
Contact Form
1NO/1NC
Number of Operators
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20C807
Zoro #
G7551747
UPC #
190735152232
Country of Origin
China

Dimensions

Width
2.19 in
Depth
2.98 in
Height
4.62 in
Hub Size - Maximum
1/2 in
Overall Height
4.62 in
Overall Depth
2.98 in
Overall Width
2.19 in

Details

Item
Pendant Control Station
Legend
On/Off
Type of Operator
Push Button
Number of Pilot Lights
0
Contact Form
1NO/1NC
Number of Operators
2
NEMA Rating
1, 3, 3R, 4, 4X
Contact Rating
10A @ 600V AC/5A @ 600V DC
Standards
CE, CSA, UL Listed
Housing Color
Yellow
Action
Maintained/Maintained
Hub
1/2"-14 NPT
Mechanical Interlock
Yes
Number of Speeds
1
NEMA Contact Rating Designation
A600/P600
Housing Material
ABS/Polycarbonate
Enclosure Material
Plastic
Enclosure Color
Yellow
Product Type
Pendant Control Station
Includes Mechanical Interlock
Mechanical Interlock Included
NEMA Enclosure Rating
1, 3, 3R, 4, 4X
Maintained Action Release
Push/Pull
Operator Configuration
(2) Push Buttons
DC Contact Rating
5 A @ 600 V
AC Contact Rating
10 A @ 600 V

Description

Pendant Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend On/Off, Type of Operator Push Button, Action Maintained/Maintained, Contact Form 1NO/1NC, Mechanical Interlock Yes, NEMA Rating 1, 3, 3R, 4, 4X, Contact Rating 10A @ 600V AC/5A @ 600V DC, NEMA Contact Rating Designation A600/P600, Mounting Hand Grip or Hanger, Hub 1/2 In.-14 NPT, Height 4.62 in, Width 2.19 in, Depth 2.98 in, Enclosure Material Plastic, Enclosure Color Yellow, Standards CE, CSA, UL Listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.