Ratcheting Wrench, Head Size 5/16 in.

  • Mfr # JSCV10T

  • Zoro # G7552894


product price:  $20.85
/ea

Key Features

Finish
Chrome
Number of Points
12
Overall Length
5 1/2 in
SAE or Metric
SAE
Wrench Style
Reversible Combination
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JSCV10T
Zoro #
G7552894
UPC #
662679114459
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 1/2 in
Size
5/16"
Wrench Head Sizes
5/16 in
Head Size
5/16 in
Wrench Length Style
Standard
Head Thickness
1/8 in

Details

Finish
Chrome
Number of Points
12
SAE or Metric
SAE
Wrench Style
Reversible Combination
Material
Alloy Steel
Number of Geared Teeth
72
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Flexible Head
No
Head Movement
Fixed
Wrench Product Grouping
Wrenches
Min. Arc Swing
5 Degrees
Reversing
Yes
Single End/Double End
Double End
Box End Style
Spline
Wrench Shape
Straight
Item
Ratcheting Wrench
Wrench Material
Steel
Standards
ASME B107.100-2010
Offset
15 Degrees
Insulated
No
Wrench Item
Ratcheting Combination Wrench
Ratcheting Configuration
Open and Box End
Handle Color
Silver
Anti-Slip Design
Yes
Nonsparking
No
Weight
0.07 lb
Non-Magnetic
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Opening Type
Hex
Head Offset Angle
15 Degrees
Ratcheting
Yes
Opening Angle (Deg.)
15 Degrees
Box End Type
12-Point Box End
Head Type
Offset
Handle Type
One Piece
Measurement Type
SAE

Description

12 point box end allows for fine indexing, helping to improve speed and access
12 point box end fits 4, 6 and 12 point fasteners
The wrench self aligns with the fastener

Additional Features:

  • Full polish finish provides corrosion resistance and easy to clean surfaces
  • The box end is countersunk for easy application to the fastener
  • 15° angled offset helps keep shank clear of obstructions
  • Anti-Slip Design (ASD) open end
  • 72 tooth ratcheting mechanism rotates fast with only 5 degrees of swing
  • The chrome-vanadium switch lever allows for easy changes in turning direction which helps improve speed
  • Box ends incorporate the TorquePlusTM system

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.