Dry Erase Board, Porcelain, 48 in, 120 in, Aluminum Frame, White, Gloss
Mfr # 202AK
Zoro # G7553122
product price:Â $763.99
/eaKey Features
Dry Erase Product Grouping
Dry Erase Board
Board Properties
Magnetic
Dry Erase Height
48 in
Dry Erase Width
120 in
Board Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202AK
Zoro #
G7553122
UPC #
703673287005
Country of Origin
United States
Dimensions
Dry Erase Height
48 in
Dry Erase Width
120 in
Adjustable Height Range
Not Adjustable
Height
48"
Overall Height
48 in
Overall Width
120 in
Width
120"
Adjustable Height
Not Adjustable
Board Height - Side 1
48 in
Board Width - Side 1
120 in
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 120 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Silver, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Porcelain, Corner Shape Square, Includes Not Applicable, Standards SCS Indoor Advantage Gold Certified
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.