1/4" Drive Power Drive Adapter, 1 pcs, Natural

  • Mfr # EX-370-4

  • Zoro # G7554924


product price:  $14.59
/ea

Key Features

Drive Size
1/4 in
Number of Pieces
1
Finish
Oiled
Drive Type
Power
Standards
ASME B107.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EX-370-4
Zoro #
G7554924
UPC #
00697099019770
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in
Overall Length
4 in
Output Drive Size
3/8 in
Input Drive Size
1/4 in

Details

Item
Power Drive Adapter
Number of Pieces
1
Finish
Oiled
Drive Type
Power
Standards
ASME B107.17
Features
Pin Lock
Output Drive Type
Hex, Square
Impact Rated
No
Locking
No
For Use With
Industrial Fastening Application, High-Use Frequency
Measurement Type
SAE
Material
Steel
Number of Points
4, 6
SAE or Metric
SAE
Insulated
No
Input Drive Gender
Male
Non-Sparking
No
Output Drive Shape
Square
Input Drive Shape
Hex
Output Drive Gender
Male
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Corrosion-Resistance
Not Corrosion-Resistant
Includes Insulation
Not Insulated

Description

Power Socket Adapter, Input Drive Size 1/4 in, Input Drive Shape Hex, Input Drive Gender Male, Output Drive Size 3/8 in, Output Drive Shape Square, Output Drive Gender Male, Overall Length 4 in, Drive Type Power, Non-Sparking No, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.