SandingHandPad, Alum. Oxide, Medium, PK40

  • Mfr # 7000000715

  • Zoro # G7554994


product price:  $159.99
/pk 40, $4.00/ea
Free Shipping & Returns

Key Features

Length
9 in
Width
6 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7000000715
Zoro #
G7554994
UPC #
00048011184517
Country of Origin
United States

Dimensions

Length
9 in
Width
6 in
Overall Width
6 in
Overall Length
9 in

Details

Item
Sanding Hand Pad
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Grit
120
Grade
Medium
Series
7440B
Color
Tan
Function
Adhesives, Blending/Deburring, Coatings, Finishing/Polishing, Sealant Corrosion Removal

Description

Sanding Hand Pad, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Color Tan, Grade Medium, Series 7440B, Overall Length 9 in, Overall Width 6 in, Grit 120, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.