Electric Chain Hoist, 1,000 lb, 20 ft, Hook Mounted - No Trolley, 208-230/460V AC, Yellow

  • Mfr # NER005S-20

  • Zoro # G7555694


product price:  $3,865.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NER005S-20
Zoro #
G7555694
UPC #
-
Country of Origin
Japan

Dimensions

Manufacturers Warranty Length
10 yr Brake Warranty, 3 yr
Housing Width
13 11/16 in
Housing Depth
7 1/2 in
Housing Length
20 in
Controller Cord Length
8 3/16 ft
Maximum Lifting Length
20 ft
Minimum Retracted Length
14 19/32 in
Body Width
13 11/16 in
Body Length
20 in
Mfr. Warranty Length
1 yr
Lifting Hook Opening Width
1 3/32 in
Body Depth
7 1/2 in

Details

Color
Yellow
Electric Hoist Item
Chain Hoist
Hoist Lift
20 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container, Limit Switches, Plug-In Connections
Lift Speed
29 fpm
Load Capacity
1,000 lb
Min. Between Hooks
14 5/8 in
Motor HP
1.2 hp
Phase
3
Standards
ANSI/ASME B30.16, ANSI/ASME HST-1M, ANSI/NFPA 70, UL 1340
Voltage
208-230/460V AC
Fits Brand
Harrington Hoists Inc
Classification
H4
Number of Speeds
1
Control Cord
16 ft
Clutch
Friction
Control
110V Push Button Control Pendant
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Brake
DC Current
Finish
Electrostatic Enamel
Thermal Protection
Included
Amps @ Low Volts
4.8 A
Lubrication
Oil Bath
Item
Electric Chain Hoist
Features
Count Hour Meter, Dual Speed VFD, Easy Access Suspension, Extreme Duty Motor, Secondary Brake, Smart Brake Technology, State-Of-The-Art Chain Technology, Unique Smart Limit Option
Material
Die Cast Aluminum
Duty Classification
H4
Hoist IP Rating
IP55
Overload Protection Included
Yes
Pendant IP Rating
IP65
Chain Material
Alloy Steel
Headroom
14 19/32 in
Number of Load Chains
1
Current at Max. Voltage
2.5 A
Lifting Hook Type
Swivel Hook with Safety Latch
Chain Grade
Grade 80
Body Material
Aluminum
Body Finish
Painted
Controls
Push Button Pendant
Clutch Type
Friction Clutch
For Outdoor Use
Yes
Number of Reeves
1
Starts and Stops per Hour
360
Fixed Lift Speed
29 fpm
Brake Type
DC Current
Motor Horsepower
1 1/4 hp
Includes Brake
Brake Included
Maximum Lifting Capacity
1,000 lb
Current at Min. Voltage
4.8 A
Includes Clutch
Clutch Included
Resistance Properties
Corrosion Resistant, Wear Resistant
Lifting Hook Material
Carbon Steel
Included Components
Chain Container, Pendant, Quick Disconnect Plugs on Pendant, Safety Latch Hook
Chain Finish
Nickel Plated
Mount Type
Hook Mounted - No Trolley
Programmable
Non-Programmable
Operating Voltage
208-230/460V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 1,000 lb, Number of Speeds 1, Programmable Non-Programmable, Fixed Lift Speed 29 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 4.8 A, Current at Maximum Voltage 2.5 A, Motor Horsepower 1 1/4 hp, Operating Voltage 208-230/460V AC, Headroom 14 19/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.