3/8 " Drive Impact Socket Standard Socket, black oxide, Steel, 7/16 in

  • Mfr # J7214HF

  • Zoro # G7555782


product price:  $16.89
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 3/32 in
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
J7214HF
Zoro #
G7555782
UPC #
662679574406
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Size
7/16 in
Overall Length
1 3/32 in
Socket Depth
Standard
Socket Size
7/16 in
Socket Length
1 3/32 in

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
Black Oxide
Impact Rated
Yes
Material
Magnet Alloy, Nylon Blend
Features
ProtoGrip(TM) Magnetic Sockets use High Strength Magnets; Require No Bushings to Hold Magnet in Place; Designed to Easily Pick Up Heavy Fasteners and Hold Them During Use; Impact Socketswith High Impact Strength are Used in Automated and Hand Impact Socket Applications; Size Stamped on Tool for Easy Identification
Standards
ASME B107.110-2012
Drive Type
Impact
Socket Type
Magnetic Impact
Output Type
6 pt
Category Type
Impact Socket
Measurement Type
SAE
Non-Magnetic
No
Compatible Fastener Type
Bolts, Screws, Studs
Non-Sparking
No
Tether Ready
No
Socket Shape
6-Point
Includes Fastener Holding Magnet
Yes
Impact Rated Status
Impact Rated
Tether Status
Not Tether Capable
Fastener-Holding Type
Magnetic

Description

ProtoGripTM Magnetic Sockets use high strength magnets made from a rare earth magnet alloy/nylon blend
ProtoGripTM Magnetic Sockets require no bushings to hold the magnet in place. This allows room for more magnet material, helping increase total magnetic strength
Designed to easily pick up heavy fasteners and hold them tightly during use

Additional Features:

  • Strong magnetic hold helps increase efficiency when installing fasteners in awkward or hard-to-reach locations
  • Impact sockets with high impact strength are used in automated and hand impact socket applications
  • Socket size stamped on tool for easy identification
  • Side locking hole

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.