Cutting Tip, 1-108-1, Acetylene

  • Mfr # CS11081

  • Zoro # G7556071


product price:  $32.69
/ea

Key Features

Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Cutting Neutral
Size
1-108-1
Gas Service
Oxygen and Acetylene
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CS11081
Zoro #
G7556071
UPC #
716352514477
Country of Origin
Multiple

Dimensions

Size
1-108-1
Tip Size
1
Steel Thickness
3/4 in
Kerf Width
0.07 in
Maximum Cutting Thickness
3/4 in

Details

Item
Cutting Tip
Series
1 Series
For Use With
Any Victor Style Torch Or Cutting Attachment That Accepts Victor 1 Series Cutting Tips
Flame Type
Cutting Neutral
Gas Service
Oxygen and Acetylene
Application
Boiler Tube Removal
Oxygen Pressure
30 to 35 psig
Tip Type
GPP
Fuel Pressure
3 to 5 psig
Acetylene Flow
10 to 16 scfh
Type
1 Piece
Cuts To (In.)
3/4"
Acetylene Pressure
3 to 5 psig
Oxygen Flow
80 to 85 scfh
Tip Series
1-108
Minimum Cutting Speed
17 in/min
Compatible Manufacturer
Victor
For Torch Type
Handheld, Machine
Maximum Cutting Speed
21 in/min
Pressure Rating (Oxygen)
30 to 35 psig (Cutting), 4 to 7 psig (Preheat)
Tip Design
One Piece
Compatible Torch Manufacturer Part Number
Fuel Flow Rate
8 to 13 scfh (Acetylene)
Compatible Cutting Attachment
CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1
Compatible Fuel Type
Acetylene
Compatible Cutting Torch Series
HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC
Pressure Rating (Fuel)
3 to 5 psig (Acetylene)
Oxygen Flow Rate
80 to 85 scfh (Cutting), 9 to 14 scfh (Preheat)

Description

Cutting Tip, Compatible Fuel Type Acetylene, For Torch Type Handheld, Machine, Tip Series 1-108, Tip Size 1, Tip Design One Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series HC 1200C, MT 1065, MT 200, MT 300, MT 5, ST 1000FC, ST 2600FC, ST 300FC, ST 400C, ST 900FC, Compatible Cutting Attachment CA 2460, CA 2460+, CA 2461, CA 2461+, CA 2462, CA 2462+, CA 411-1, Compatible Manufacturer Victor, Application Boiler Tube Removal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.