Carb End Mill, 1/2 In, 2FL, CC, Uncoated
Mfr # GEM-500-2
Zoro # G7557225
product price:Â $77.79
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
3 in
Milling Diameter
1/2"
Number of Flutes
2
End Mill Style
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
GEM-500-2
Zoro #
G7557225
UPC #
728709133477
Country of Origin
United States
Dimensions
Overall Length
3 in
Milling Diameter
1/2"
Length of Cut
1 in
Milling Dia.
0.5 in
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Description
Square End Mill, 0.5 in Milling Dia., Carbide, Uncoated, Straight, Length of Cut 1 in, Overall Length 3 in, Shank Dia. 1/2 in, Neck Dia. Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.