Shop WIDIA
See all product information
Create Account
Cutting tool
- Mfr # 6846582
- Zoro # G203528285
product price:Â
$
16.55
/ea
Sold in multiples of 5 for
$82.75
Key Features
Width
0.3808 in
Chip-Breaker
Yes
Rake
Positive
ISO Number
CCGT09T304AL
Insert Size
3251
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6846582
- Zoro #
- G203528285
- UPC #
- -
- Country of Origin
- United States
- Item
- Diamond Milling Insert
- Chip-Breaker
- Yes
- Rake
- Positive
- ISO Number
- CCGT09T304AL
- Insert Style
- CCGT
- Lead Angle
- 7 Degrees
- Chip-Breaker Code
- AL
- Measurement System
- Fractional Inch
- Clearance Angle
- 7 Degrees
- Primary Material Application
- Non-Ferrous Metal
- ANSI Code
- CCGT3251AL
- Feed Type
- Low
- Cutting Application
- Turning; Facing; Chamfering; Profiling; Boring
- Inscribed Circle
- 3/8 in
- Wiper Insert
- No
- Material - Machining
- Carbide
- Shape
- Rhombic
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application ISO Code
- N
- Features
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
- Manufacturer Grade
- WU10HT
- Included Angle
- 80 Degrees
- Hole Type
- Countersink Hole
Dimensions
- Width
- 0.3808 in
- Insert Size
- 3251
- Corner Radius
- 1/64 in
- Cutting Edge Length
- 0.3808 in
- Mounting Hole Dia.
- 0.1732 in
- Thickness
- 5/32 in
- Fits Chest Size
- Universal Geometry; Polished Rake Surface; Microfine Uncoated Carbide
Description
Diamond Milling Insert, Inscribed Circle 3/8 in, Positive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.