Ethernet Cable, Cat 6, Blue, 3 ft.

  • Mfr # 9790

  • Zoro # G7558871


product price:  $2.15
/ea

Key Features

Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Length - Patch Cord
3.0 ft
Cable Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9790
Zoro #
G7558871
UPC #
844660097907
Country of Origin
Philippines

Dimensions

Length - Patch Cord
3.0 ft
Length
3 ft.
Conductor Size - Data Cable
24 AWG
Overall Length
3 ft
Cable Diameter
6.2 mm
Bandwidth
250MHz (Tested up to 550MHz)

Details

Item
Voice and Data Patch Cord
Connector Type - Patch Cord
RJ45, RJ45
Boot Type - Data cable
Flexboot, Flexboot
End 1 Connection Type
RJ45
Cable Shape
Round
Transmission Speed
1 GBps
End 2 Connection Type
RJ45
Standards
TIA-568-C.2, UL 444
Performance Category
6
NEC Article and Type
800 CMG
Jacket Material - Wire and Cable
PVC
Category - Data Cable
6
Category Type
6
Item - Data Cable
Voice and Data Patch Cord
Wire Gauge
24 AWG
Plenum Rated
No
Jacket Material
PVC
Shielding
None
Jacket Color
Blue
Shielded
Unshielded
Connector Type
RJ45 - 8P8C
Temp. Range
-40 Degrees to 167 Degrees F
Color
Blue
Boot Type
Flexboot
Fire Rating - Data Cable
Commercial
Minimum Operating Temperature
-40 Degrees F
Maximum Frequency
550 MHz
Maximum Operating Temperature
167 Degrees F
Conductor Gauge
24 AWG
End 2 Boot Type
Flexboot
Fire Rating
Commercial
End 1 Boot Type
Flexboot
Insulation Material
Polyethylene
Conductor
Pure Bare Copper
RJ45 Plug
8P8C 50U" Gold Plated
Category
Cat6
Cable Gauge
24AWG
Cable Construction
Stranded (with Spine)

Description

Voice and Data Patch Cord, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Blue, Overall Length 3 ft, Performance Category 6, Shielded Unshielded, Fire Rating Commercial, Jacket Material PVC, Standards TIA-568-C.2, UL 444, Transmission Speed 1 GBps, NEC Article and Type 800 CMG, End 1 Boot Type Flexboot, End 2 Boot Type Flexboot, End 2 Connection Type RJ45, End 1 Connection Type RJ45, Cable Diameter 6.2 mm, Insulation Material Polyethylene, Maximum Frequency 550 MHz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.