This item is Discontinued.

Conex Galaxy Disposable Cold Cup, 16 oz., Clear, PK1000 Y16T

Disposable Cold Cup, 16 oz., Clear, PK1000 (Discontinued)

  • Mfr # Y16T
  • Zoro # G7561145
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Y16T
Zoro #
G7561145
UPC #
041594500071
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
Clear
Basic Foodware Material
Plastic
Capacity
16 oz.
Secondary Foodware Material
Polystyrene
Disposable Cup Sub-category
Cold Cup
Use Lid Number
Mfr. No. DLW16, DLR16-0090, LC16BLR
Disposable Foodware Capacity Range
12 to 16 oz.

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.