Rubber Cord, Buna, 5/16 In Dia, 25 Ft.

  • Mfr # ZUSA-RC-886

  • Zoro # G7563902


product price:  $15.75
/ea

Key Features

Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Standards
ASTM D2000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-RC-886
Zoro #
G7563902
UPC #
-
Country of Origin
China

Dimensions

Diameter
5/16 in
Length
25 ft
Overall Length
25 ft
Overall Diameter
5/16 in

Details

Item
Buna-N Round Cord
Material
Buna-N
Color
Black
Durometer
70A
Tensile Strength
725 psi
Standards
ASTM D2000
Tolerance
+/-.012" RMA High Precision
Resistant To
Oil, Water
Temperature Range (F)
0 Degrees to 210 Degrees F
Type
Round
Cross Section Fractional
5/16 in
Shape
Round
Chemical Resistance
Fair
Weather Resistance
Fair
Maximum Temperature
210 Degrees F
Grade
Standard
Abrasion Resistance
Good
Minimum Temperature
0 Degrees F
Oil Resistance
Excellent
Cross Section Actual
0.312 in
Water Resistance
Good

Description

Buna-N Round Cord, Cross Section Actual 0.312 in, Overall Diameter 5/16 in, Color Black, Material Buna-N, Durometer 70A, Standard, Maximum Temperature 210 Degrees F, Minimum Temperature 0 Degrees F, Overall Length 25 ft, Tensile Strength 725 psi, Round, Abrasion Resistance Good, Chemical Resistance Fair, Oil Resistance Excellent, Water Resistance Good, Weather Resistance Fair, Cross Section Fractional 5/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.