This item is Discontinued.

Crestware Paddle, Stainless Steel, 36 In MP36

Paddle, Stainless Steel, 36 In (Discontinued)

  • Mfr # MP36
  • Zoro # G7564155
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MP36
Zoro #
G7564155
UPC #
-
Country of Origin
India

Dimensions

Blade Size
10"
Handle Length
26"
Overall Length
36"

Details

Handle Material
Stainless steel
Heat Resistant
Yes
Material
Stainless Steel
Item
Paddle
Blade Material
Stainless steel

Description

Paddle, Handle Material Stainless Steel, Overall Length 36 in, Handle Length 26 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.