This item is Discontinued.

Bosch Carbide Grit Blade, Carbide, 3-1/2In, PK10 OSC312RF-10

Carbide Grit Blade, Carbide, 3-1/2In, PK10 (Discontinued)

  • Mfr # OSC312RF-10
  • Zoro # G7564697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSC312RF-10
Zoro #
G7564697
UPC #
000346441000
Country of Origin
Switzerland

Dimensions

Size
3 1/2 in
Overall Length
6.312 in

Details

Item
Carbide Grit Blade
Application
Wood and Metal
For Use With
Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools
Material
Carbide Grit

Description

Carbide Grit Blade, For Use With Bosch, Dremel, Rigid, Fein, Makita, Craftsman, Milwaukee, Skil, Rockwell 5139K and 5140K Tools, Size 3 1/2 in, Overall Length 6.312 in, Material Carbide Grit, Application Wood and Metal, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.