Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lenox Carbide Hole Saw, Carbide Tipped, 1-5/8 In 3022626CT

Carbide Hole Saw, Carbide Tipped, 1-5/8 In (Discontinued)

  • Mfr # 3022626CT
  • Zoro # G7565074
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3022626CT
Zoro #
G7565074
UPC #
082472302264
Country of Origin
China

Dimensions

Max. Cutting Depth
1 3/4 in
Thread Size
5/8-18
Shank Size
1/2 in Hex
Saw Dia.
1 5/8 in
Pilot Drill Size
1/4 in dia x 3 1/4 inL

Details

Primary Saw Application
Specialty
Tooth Material
Carbide Tipped
Application
Stainless Steel and Metal
Arbor Design
Not Included
Teeth per Inch
3
Replacement Pilot Drill No.
Mfr. No. 1779810
Replacement Arbor No.
Mfr. No. 1779772
Impact Rated
No
Item
Hole Saw

Description

Hole Saw, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 5/8 in, Teeth per Inch 3, Max. Cutting Depth 1 3/4 in, Impact Rated No, Thread Size 5/8-18, Shank Size 1/2 in Hex, Pilot Drill Size 1/4 in dia x 3 1/4 inL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.