
Self-Drilling Screw, 1/4"-14 x 3/4 in, Zinc Plated Steel Truss Head Slotted Drive, 3000 PK
Mfr # 1412ABST
Zoro # G7565794
product price:Â $363.99
/pk 3000, $0.12/ea
Free Shipping & Returns
Key Features
Truss Head
Slotted Drive
Drilling Tip
Screw Size
1/4"-14
System of Measurement
Inch
Fastener Length
3/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1412ABST
Zoro #
G7565794
UPC #
-
Country of Origin
United States
Dimensions
Screw Size
1/4"-14
Fastener Length
3/4 in
Drill Point Size
Type AB
Details
System of Measurement
Inch
Head Type
Truss
Drive
Slotted
Tip Type
Drilling
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Self-Drilling Screw
Standards
ASME B18.6.3, SAE J933
Description
1/4-14X3/4 Slotted Truss Self Tapping Screw Type A B Fully Threaded Zinc And Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.