Tactical Glove, Synthetic Leather Palm, 10" Length, Slip-On Cuff, Full Finger, Tricot Lining, Size L
Mfr # MG-78-010
Zoro # G7566395
product price:Â $24.99
/prKey Features
Color
Multicam
Cuff
Slip-On
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations
Finger Style
Full Finger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MG-78-010
Zoro #
G7566395
UPC #
781513624708
Country of Origin
Multiple
Dimensions
Size
L
Length
10"
Details
Item
Tactical Glove
Color
Multicam
Cuff
Slip-On
Palm Material
Synthetic Leather
Application
Military, Law Enforcement, Shooting Sports, Maintenance Repair Operations
Finger Style
Full Finger
Closure Type
Thermoplastic Rubber
Lining
Tricot
Back Material
Trekdry(R)
Knuckle Padding Material
Fabric
Temp. Range
32 Degrees F to 200 Degrees F
Palm Construction
Seamless
Stitching Material
Nylon
Cut
Clute
Thumb Style
Reinforced
Standards
EN 388
ANSI/ISEA Abrasion Level
0
Grade of Leather
Synthetic
EN 388 Rating
3121X
Description
Tactical Gloves, L, MultiCam Camouflage, 10 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Fabric Knuckle Padding Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Reinforced Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.