Thread Forming Screw, #6-20 x 2 in, Zinc Plated Steel Pan Head Torx Drive, 3000 PK

  • Mfr # 0632ABTP

  • Zoro # G7568016


product price:  $260.99
/pk 3000, $0.09/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6-20
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0632ABTP
Zoro #
G7568016
UPC #
-
Country of Origin
Mexico

Dimensions

Screw Size
#6-20
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J933
Thread Style
Fully Threaded
Item
Thread Forming Screw

Description

Thread Frmg Screws,6-20x2 6 LOB,PK3000, Package Quantity 3000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.