This item is Discontinued.

Stanley 26 ft. Tape Measure, 1" Blade STHT30824

26 ft. Tape Measure, 1" Blade (Discontinued)

  • Mfr # STHT30824
  • Zoro # G7568793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STHT30824
Zoro #
G7568793
UPC #
076174308242
Country of Origin
Thailand

Dimensions

Blade Length
26 ft.
Blade Width
1"

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Blade Color
Yellow
Case Color
Black/Yellow
Blade Material
Steel
Graduation Type
In./Ft./Fractional
Case Material
ABS
Case Type
Closed
Measurement Type
SAE
Item
Tape Measure
Blade Coating
Polymer
Rewind Type
Automatic
Features
Write-On Label, Non-Marring Frictionless Base, Inside and Outside Measurements, Anti-Glare Blade
Lock Type
Push Button
Standout
Not Rated
Tip Style
3-Rivet Hook
Stud Markings
Yes
Belt Clip
Yes

Description

Tape Measure, Features Write-On Label, Non-Marring Frictionless Base, Inside and Outside Measurements, Anti-Glare Blade, Case Material ABS, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 in, Case Color Black/Yellow, Lock Type Push Button, Case Type Closed, Belt Clip Yes, Blade Coating Polymer, Blade Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.