5/8 in ID x 25 ft L Water Hose, PVC Tube, Green, Brass x Brass Fitting

  • Mfr # 1782

  • Zoro # G7568863


product price:  $49.19
/ea

Key Features

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Tube Material
PVC
Hose Color
Green
Hose Fitting A Type
FGHT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1782
Zoro #
G7568863
UPC #
808416017823
Country of Origin
China

Dimensions

Hose Length
25 ft
Hose Inside Dia.
5/8 in
Hose Fitting A Size
3/4 in
Hose Fitting B Size
3/4 in

Details

Hose Tube Material
PVC
Hose Color
Green
Hose Fitting A Type
FGHT
Hose Fitting B Type
MGHT
Item
Water Hose
Kink Resistant
No
Operating Temp.
160 Degrees F
Features
Ideal for Roof Drainage
Gallons per Hour
732
Standards
Lead Free Standard Under The Federal Safe Drinking Water Act, NSF 61
Hose Duty Rating
Light
Use With Water Temp.
Cold
Hose Cover Material
PVC
Temp. Range
160 Degrees F
Hose Fitting A Material
Brass
Hose Fitting B Material
Brass
Max. Working Pressure @ 70 F
400 psi
Hose Configuration
Coupled Assembly
For Media Type
Cold Water
Fitting Material
Brass x Brass
Number of Plys
1

Description

Item Water Hose, Compatible Chemicals Fresh Water, For Media Type Water, Garden Hose Type Water Hose, Hose Color Green, Hose Configuration Coupled Assembly, Hose Cover Material PVC, Hose Fitting A Material Brass, Hose Fitting A Size 3/4 in, Hose Fitting A Type FGHT, Hose Fitting B Material Brass, Hose Fitting B Size 3/4 in, Hose Fitting B Type MGHT, Hose Fittings Brass 3/4 in FGHT x Brass 3/4 in MGHT, Hose Length 25 ft, Hose Tube Material PVC, Kink Resistant No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.