Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
636B-3-3/4-2
Zoro #
G7569965
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
5.84
Width (In.)
1.75
Details
Item
Pressure Control Valve
Preset Setting (PSI)
125
Adjustable Relief Valve
Yes
Type
Brass (Soft Seat)
Max. Pressure (PSI)
125
For Use With
Hydraulic and Pneumatic Systems
Flow Range (GPM)
15
Port (In.)
3/4 NPT
Max. Flow
15 gpm
Description
Pressure Control Valve, Preset Setting (PSI) 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.