Outside Micrometer, 6.35mm Rod Dia.

  • Mfr # 293-130-20

  • Zoro # G7570561


product price:  $2,249.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.000005"/0.00002" (or) 0.0001mm/0.0005mm
Range
0 to 1"/0 to 25.4mm
Features
Ideal for Customers Who Need to Make Highly Accurate Measurements with a Handheld Tool, A Highly Rigid Frame and High-Performance Constant-Force Mechanism
Anvil
Flat
Long Form Calibration Certificate
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
293-130-20
Zoro #
G7570561
UPC #
603908554547
Country of Origin
Japan

Dimensions

Dimension Type
Inch/Metric

Details

Item
MDH Micrometer
Resolution
0.000005"/0.00002" (or) 0.0001mm/0.0005mm
Range
0 to 1"/0 to 25.4mm
Features
Ideal for Customers Who Need to Make Highly Accurate Measurements with a Handheld Tool, A Highly Rigid Frame and High-Performance Constant-Force Mechanism
Anvil
Flat
Long Form Calibration Certificate
Yes
Spindle Material
Carbide Tipped
SPC Output
Yes
IP Rating
IP65
Thimble Type
Ratchet
Spindle Shape
Flat
Operation Type
Digital
Case Included
Yes
Millimeters Measured - Minimum
0 mm
Inches Measured - Maximum
1 in
Inches Measured - Minimum
0 in
Millimeters Measured - Maximum
25.4 mm
Frame Material
Iron
Coolant Resistant
Yes
Data Output Type
Cabled
Anvil Shape
Flat
Rotating Spindle
Yes
Case Type
Plastic Case
Accuracy
+/- 0.00005 in

Description

When you need to make highly accurate measurements, the MITUTOYO 293-130-10 MDH Micrometer is your best bet. It has a high resolution and an exceptional range. This micrometer comes with a 6.35mm rod diameter, making it ideal for customers who need to measure smaller objects. The flat anvil is especially useful when measuring thin workpieces or parts that are not round in shape. With its 0 to 1"/0 to 25.4mm range, this handheld tool has a total of six scale divisions on the frame. It also features a constant force mechanism which ensures that the user can obtain accurate readings each time they use it. When accuracy is what you're looking for, the MITUTOYO 293-130-10 MDH Micrometer will do just fine.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.